Check Availability
  • LED Area and Roadway Lights
  • LUMAPRO 

    Area and Roadway Fixtures, LED, Mounting Locations Supported Slipfitter for 2-3/8" O.D. Pipe

  • Item # 446M58
  • Mfr. Model # 446M58
Area and Roadway Fixtures,  LED,  Mounting Locations Supported Slipfitter for 2-3/8" O.D. Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446M58
Mfr. Model # 446M58
UNSPSC #39111704
Shipping Weight 19.125 lbs
Country of Origin China *
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Lighting Technology LED
Mounting Locations Supported Slipfitter for 2-3/8" O.D. Pipe
Max. Fixture Wattage 100.0
Fixture Voltage 120 to 277
Light Distribution Shape Type V
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Silver
Fixture Length 22-1/2"
Fixture Width 12-1/2"
Fixture Height 3-1/4"
Fixture Temp. Range -40 Degrees to 131 Degrees F
Socket Type None
Description/Special Features Replaces Up to 750 PSMH Equivalent, 347 to 480V Available, Occupancy Sensor Compatible
Standards UL/cUL Listed, IP65
Fixture Rated Life 100,000 hr.
Lighting Certification Unrated
Solar Powered No
CRI 75
Light Distribution Type V
LED Replacement For 250W HPS/MH
Lumens 12,540
Lumens Per Watt 125.2
Color Temperature 5000K
Color Rendering Index 75.0
Fixture Lens Material Polycarbonate
Warranty 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms