Check Availability
  • LED Area and Roadway Lights
  • LUMAPRO 

    Area and Roadway Fixtures, LED, Mounting Locations Supported Square Pole

  • Item # 436R33
  • Mfr. Model # 436R33
Area and Roadway Fixtures,  LED,  Mounting Locations Supported Square Pole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 436R33
Mfr. Model # 436R33
UNSPSC #39111605
Shipping Weight 18.1 lbs
Country of Origin China *
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Lighting Technology LED
Mounting Locations Supported Square Pole
Max. Fixture Wattage 60.0
Fixture Voltage 120 to 277
Light Distribution Shape Type V
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Dark Bronze
Fixture Length 22-1/2"
Fixture Width 12-13/32"
Fixture Height 3-1/4"
Fixture Temp. Range -40 Degrees to 131 Degrees F
Socket Type None
Includes Mounting Arm
Description/Special Features Dusk to Dawn, Occupancy Sensor Compatible
Standards DLC 4.2 Premium, cULus, T24 Compliant, IP65
Fixture Rated Life 100,000 hr.
Lighting Certification Unrated
Solar Powered No
CRI 75
Light Distribution Type V
LED Replacement For 250W HPS/MH
Lumens 7990
Lumens Per Watt 133.5
Color Temperature 5000K
Color Rendering Index 75.0
Fixture Lens Material Polycarbonate
Warranty 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms