Check Availability
  • Anti-Seize Compounds
  • LIQUID WRENCH 

    Copper, Anti-Seize Compound, -20°F, 120°F, 8 oz., Brush-Top Can

  • Item # 443V90
  • Mfr. Model # L808
Copper,  Anti-Seize Compound,  -20°F,  120°F,  8 oz.,  Brush-Top Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443V90
Mfr. Model # L808
UNSPSC #15121515
Shipping Weight 0.595 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 120 Degrees F
Lubricant Color Silver
NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 8 oz.
Lubricant Additives PTFE
Physical Form Paste
Net Weight 8 oz.
Specific Gravity 1.05
VOC Content 0.37%
Flash Point 420 Degrees F
Application Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts From Rust, Corrosion, Galling and Seizing On High Temperature Applications
Item Anti-Seize Compound
* This product's country of origin is subject to change

Alternate Search Terms