Check Availability
  • Parts
  • LIBERTY PUMPS 

    Power Cord for 1XGC7 for LSG204M

  • Item # 42EM65
  • Mfr. Model # K001357
Power Cord for 1XGC7 for LSG204M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42EM65
Mfr. Model # K001357
UNSPSC #0
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Power Cord
Fits Brand Omnivore
For Use With Grainger Item Number 1XGC7
For Use With Mfr. Model Number LSG204M
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov