Check Availability
  • Parts
  • LIBERTY PUMPS 

    Pilot Duty Float Switch for 10V136 for D3648LSG202

  • Item # 42EM63
  • Mfr. Model # K001134
Pilot Duty Float Switch for 10V136 for D3648LSG202
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42EM63
Mfr. Model # K001134
UNSPSC #0
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Pilot Duty Float Switch
Fits Brand Liberty Pumps
For Use With Grainger Item Number 10V136
For Use With Mfr. Model Number D3648LSG202
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov