Check Availability
  • Parts
  • LIBERTY PUMPS 

    Low Profile Tank for 5YU13 for LOWPRO41LP

  • Item # 42EM76
  • Mfr. Model # K001209
Low Profile Tank for 5YU13 for LOWPRO41LP
Qty
  • Web Price
    $348.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 42EM76
Mfr. Model # K001209
UNSPSC #0
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Low Profile Tank
Fits Brand Liberty Pumps
For Use With Grainger Item Number 5YU13
For Use With Mfr. Model Number LOWPRO41LP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov