Check Availability
High-Temp. Sump Pump, 1/2 HP, 115VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A24
Mfr. Model # HT450
UNSPSC #40151512
Shipping Weight 14.0 lbs
Country of Origin USA *
Item High-Temperature Submersible Sump Pump
Item - Sump Pumps High-Temperature Submersible Sump Pump
Pump HP 1/2
Voltage - Pumps 115VAC
Input Phase AC 1
Discharge NPT 1-1/2" F
Max. Head - Pumps 34 ft.
Pump Body Material Aluminum
Base Material Aluminum
Impeller Material - Pumps Engineered Thermoplastic
Shaft Seal Material - Pumps Hydrogenated Nitrile Butadiene Rubber
Cord Length - Pumps 10 ft.
Switch Type - Pumps Manual
Max. Diameter Solids 3/8"
Amps - Pumps 7.30
Height 12-13/32"
GPM of Water @ 5 Ft. of Head 48
GPM of Water @ 10 Ft. of Head 44
GPM of Water @ 15 Ft. of Head 38
GPM of Water @ 20 Ft. of Head 32
GPM of Water @ 25 Ft. of Head 22
GPM of Water @ 30 Ft. of Head 10
Max. Liquid Temp. 180 Degrees F
Min. Sump Pit Dia. 14"
Duty Continuous
Thermal Protection Yes
Bearing Type Ball
Motor Type Permanent Split Capacitor, Oil-Filled
Agency Compliance CSA/cUL
Alarm Included No
Handle Yes
Hz 60
Length 9-39/64"
Manufacturers Warranty Length 3 yr.
Motor RPM 3450
Outlet 1-1/2" FNPT
Pump RPM 3450
Width 7-1/8"
Gauge/Conductor 16/3
NEC Cord Designation SJEOOW
High Temp. Rated Power Cord Yes
High Temp. Rated Impeller Yes
High Temp. Rated Thermal Overload Yes
High Temp. Rated Switch No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In