Check Availability
High-Temp. Sump Pump, 4/10 HP, 115VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443W21
Mfr. Model # HT41M-2
UNSPSC #40151512
Shipping Weight 38.1 lbs
Country of Origin USA *
Item High-Temperature Submersible Sump Pump
Item - Sump Pumps High-Temperature Submersible Sump Pump
Pump HP 4/10
Voltage - Pumps 115VAC
Input Phase AC 1
Discharge NPT 1-1/2" F
Max. Head - Pumps 20 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Engineered Polymer
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 25 ft.
Switch Type - Pumps Manual
Max. Diameter Solids 3/4"
Amps - Pumps 12.00
Height 11-13/32"
GPM of Water @ 5 Ft. of Head 58
GPM of Water @ 10 Ft. of Head 51
GPM of Water @ 15 Ft. of Head 31
Max. Liquid Temp. 200 Degrees F
Min. Sump Pit Dia. 14"
Duty Continuous
Thermal Protection Yes
Bearing Type Ball
Mechanical Seal Buna-N, CRB/CMC, Stainless Steel
Motor Type Shaded Pole
Alarm Included No
Handle Yes
Hz 60
Length 9"
Manufacturers Warranty Length 3 yr.
Motor RPM 1550
Outlet 1-1/2" FNPT
Pump RPM 1550
Width 7-3/4"
Gauge/Conductor 16/3
NEC Cord Designation SJEOOW
High Temp. Rated Power Cord Yes
High Temp. Rated Impeller Yes
High Temp. Rated Thermal Overload Yes
High Temp. Rated Switch No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In