Check Availability
  • Air Conditioner Compressors
  • LG 

    A/C Compressor, 1 Phase, R-410a, 19,500 BtuH, 208/230 Voltage, 10 Amps

  • Item # 444H48
  • Mfr. Model # APB020KAA
A/C Compressor,  1 Phase,  R-410a,  19,500 BtuH,  208/230 Voltage,  10 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H48
Mfr. Model # APB020KAA
UNSPSC #40151607
Shipping Weight 56.0 lbs
Country of Origin South Korea *
Item A/C Compressor
BtuH 19,500
Voltage 208/230
Phase 1
Line Connection Suction I.D. 3/4"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-410a
Nominal HP 2
Hz 60
Amps 10
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 7-1/2"
Width 7-1/2"
Height 16-1/64"
Run Capacitor MF/Volt 35/370
Type of Compressor Oil POE
Application A/C, Heat Pump Equipment
Manufacturers Warranty Length 1 yr.
Standards UL
Includes Wiring Harness, Terminal Cover, Gasket, Thermistor, Grommets, Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In