Check Availability
  • Air Conditioner Compressors
  • LG 

    A/C Compressor, 1 Phase, R-22, 21,500 BtuH, 208/230 Voltage, 9 Amps

  • Item # 444H38
  • Mfr. Model # SQA022KAZ
A/C Compressor,  1 Phase,  R-22,  21,500 BtuH,  208/230 Voltage,  9 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H38
Mfr. Model # SQA022KAZ
UNSPSC #40151607
Shipping Weight 62.0 lbs
Country of Origin South Korea *
Item A/C Compressor
BtuH 21,500
Voltage 208/230
Phase 1
Line Connection Suction I.D. 3/4"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-22
Nominal HP 1-3/4
Hz 60
Amps 9
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 7-1/2"
Width 7-1/2"
Height 16-31/64"
Run Capacitor MF/Volt 35/440
Type of Compressor Oil POE
Application A/C, Heat Pump Equipment
Manufacturers Warranty Length 1 yr.
Standards UL
Includes Wiring Harness, Terminal Cover, Gasket, Thermistor, Grommets, Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In