Check Availability
  • LEWISBINS 

    Gray Lid, 25-3/8" L x 18"

  • Item # 8PGG5
  • Mfr. Model # CSN2217-1GREY
Gray Lid, 25-3/8" L x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile LEWISBINS container lid is compatible with Plexton® containers and ideal for use in confection, distribution, electronic, industrial storage, and work-in-progress applications.
Show More Close
 

Technical Specifications

Item # 8PGG5
Mfr. Model # CSN2217-1GREY
UNSPSC #24112409
Shipping Weight 3.13 lbs
Country of Origin USA *
Item Lid
Outside Length 25-3/8"
Outside Width 18"
Material Fiberglass
Color Gray
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.