Check Availability
  • LEWISBINS 

    Gray Lid, 24-1/8" L x 14-3/4"

  • Item # 8NF84
  • Mfr. Model # CSN2214-1 GREY
Gray Lid, 24-1/8" L x 14-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile LEWISBINS container lid is compatible with Plexton® containers and ideal for use in confection, distribution, electronic, industrial storage, and work-in-progress applications.
Show More Close
 

Technical Specifications

Item # 8NF84
Mfr. Model # CSN2214-1 GREY
UNSPSC #24112409
Shipping Weight 2.88 lbs
Country of Origin USA *
Item Lid
Outside Length 24-1/8"
Outside Width 14-3/4"
Material Fiberglass
Color Gray
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.