Check Availability
  • LEWISBINS 

    Blue Lid, 24-3/8" L x 20-1/4"

  • Item # 9MAC1
  • Mfr. Model # CSN2420-1 BLUE
Blue Lid, 24-3/8" L x 20-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect your product from contaminants, impact, and moisture with this LEWISBINS injection-molded container lid. Compatible with Polylewton® Stack-N-Nest® containers, it’s easy to clean with no sharp edges, burrs, or splinters. Resists rust, corrosion, and temps. from 0° to 120°F.
Show More Close
 

Technical Specifications

Item # 9MAC1
Mfr. Model # CSN2420-1 BLUE
UNSPSC #24112409
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Lid
Outside Length 24-3/8"
Outside Width 20-1/4"
Material Polypropylene
Color Blue
Standards FDA Approved
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In