Check Availability
  • LEGRIS 

    Sleeve, 25/64" Tube Size, Metal, PK 50

  • Item # 46M702
  • Mfr. Model # 0124 10 00
Sleeve, 25/64" Tube Size, Metal, PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Metric Brass Compression Fittings

• Temp. range: -40° to 482°F
Provide a variety of connection options without the need for tube soldering or threading. Suitable for use in automotive process, cooling, fluid transmission, lubrication, pneumatic, packaging, and in industrial machinery applications.
Show More Close
 

Technical Specifications

Item # 46M702
Mfr. Model # 0124 10 00
UNSPSC #40141720
Shipping Weight 0.33 lbs
Country of Origin Spain *
Item Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 25/64"
Max. Pressure 1087 psi
Temp. Range -40 Degrees to 482 Degrees F
Standards ISO, CETOP, AFNOR, CNOMO
Compliance ISO, CETOP, AFNOR, CNOMO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov