Check Availability
  • LEGRIS 

    Nut, 15/64" Tube Size, Metal, 13mm Hex Size, PK 50

  • Item # 46M705
  • Mfr. Model # 0110 06 00
Nut, 15/64" Tube Size, Metal, 13mm Hex Size, PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Metric Brass Compression Fittings

• Temp. range: -40° to 482°F
Provide a variety of connection options without the need for tube soldering or threading. Suitable for use in automotive process, cooling, fluid transmission, lubrication, pneumatic, packaging, and in industrial machinery applications.
Show More Close
 

Technical Specifications

Item # 46M705
Mfr. Model # 0110 06 00
UNSPSC #40141720
Shipping Weight 0.86 lbs
Country of Origin Spain *
Item Nut
Tube Fitting Material Brass
Fitting Connection Type Female Compression
Tube Size 15/64"
Max. Pressure 2175 psi
Hex Size 13mm
Temp. Range -40 Degrees to 482 Degrees F
Standards ISO, CETOP, AFNOR, CNOMO
Compliance ISO, CETOP, AFNOR, CNOMO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov