Check Availability
  • LEGRIS 

    Male Straight, 15/64" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 14mm Hex Size, PK 10

  • Item # 46M658
  • Mfr. Model # 0105 06 13
Male Straight, 15/64" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 14mm Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Metric Brass Compression Fittings

• Temp. range: -40° to 482°F
Provide a variety of connection options without the need for tube soldering or threading. Suitable for use in automotive process, cooling, fluid transmission, lubrication, pneumatic, packaging, and in industrial machinery applications.
Show More Close
 

Technical Specifications

Item # 46M658
Mfr. Model # 0105 06 13
UNSPSC #40141720
Shipping Weight 0.53 lbs
Country of Origin Spain *
Item Male Straight
Tube Fitting Material Brass
Fitting Connection Type Compression x Male BSPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 15/64"
Compression Thread Size 1/4"
Max. Pressure 2175 psi
Hex Size 14mm
Temp. Range -40 Degrees to 482 Degrees F
Standards ISO, CETOP, AFNOR, CNOMO
Compliance ISO, CETOP, AFNOR, CNOMO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov