Check Availability
  • Rope Barrier Accessories
  • LAWRENCE METAL 

    Wall Plate, Accepts 1 Rope, Polished Chrome

  • Item # 43Z045
  • Mfr. Model # WALLPLATE-511X-1P
Wall Plate, Accepts 1 Rope, Polished Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z045
Mfr. Model # WALLPLATE-511X-1P
UNSPSC #55121908
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wall Plate, Accepts 1 Rope
Finish Polished Chrome
For Use With Classic Posts
Height 1-1/4"
Width 1-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In