Check Availability
Urn Top Rope Post, Steel, Powder Coated Post Finish, 36" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435X61
Mfr. Model # 310U-35-TAP
UNSPSC #46151505
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Urn Top Rope Post
Height 36"
Base Dia. 14"
Post Finish Powder Coated
Base Material Steel
Base Type Universal
Post Dia. 2"
For Use With Rope
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In