Check Availability
  • LYSOL 

    Toilet Bowl Cleaner, 0.17 oz Box, Ocean Fresh Pacs, Ready To Use, 18 PK

  • Item # 45CC90
  • Mfr. Model # 19200-92921
Toilet Bowl Cleaner, 0.17 oz Box, Ocean Fresh Pacs, Ready To Use, 18 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CC90
Mfr. Model # 19200-92921
UNSPSC #47131829
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Toilet Bowl Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Box
Cleaner Container Size 0.17 oz
Fragrance Ocean Fresh
Recommended Dilution Ready To Use
Cleaner Form Pacs
Color Blue
Chemical Series No Series
Standards CA Proposition 65
Item Toilet Bowl Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms