Check Availability
  • LYSOL 

    Rejunvenating Morning Linen Air Sanitizer, 10 oz., 12PK

  • Item # 20L031
  • Mfr. Model # RAC79196
  • (64)
Rejunvenating Morning Linen Air Sanitizer, 10 oz., 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20L031
Mfr. Model # RAC79196
UNSPSC #47131812
Catalog Page 1506
Shipping Weight 10.25 lbs
Country of Origin USA *
Item Air Sanitizer
Fragrance Rejunvenating Morning Linen
Size 10 oz.
Container Type Aerosol Can
Case Quantity 12
Net Weight 10 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Show More Close