Check Availability
  • LYSOL 

    Air Freshener Refill, Freshmatic®, 60 days Refill Life, Fresh Scent Fragrance

  • Item # 20L033
  • Mfr. Model # REC 79831
Air Freshener Refill, Freshmatic®, 60 days Refill Life, Fresh Scent Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use the LYSOL® neutra air® Freshmatic® air freshener refill with the most metered air freshener dispensers. Refill helps automatically neutralize tough, bacterial odors in the air. Provides up to 60 days of continuous fragrance on low setting.
Show More Close
 

Technical Specifications

Item # 20L033
Mfr. Model # REC 79831
UNSPSC #47131812
Shipping Weight 3.8 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Fresh Scent
For Use With Mfr. No. 62338-79830
Refill Life 60 days
Chemical Series Freshmatic(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 6.17 oz.
Coverage No Claim
Chemicals For Use On Surface Air
Features Automatically Neutralizes Odors
Standards California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms