Check Availability
  • LYSOL 

    Disinfectant, 12.50 oz. Aerosol Can, Crystal Waters Liquid, Ready to Use, 12 PK

  • Item # 22C489
  • Mfr. Model # REC 84044
Disinfectant, 12.50 oz. Aerosol Can, Crystal Waters Liquid, Ready to Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Spray disinfects and deodorizes, killing 99.9% of germs and viruses on hard surfaces.
Show More Close
 

Technical Specifications

Item # 22C489
Mfr. Model # REC 84044
UNSPSC #47131803
Catalog Page 1511
Shipping Weight 12.65 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Disinfectant
Primary Chemical None
Cleaner Container Type Aerosol Can
Cleaner Container Size 12.50 oz.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Crystal Waters
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Standards CA Prop. 65, VOC, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; NSF Classification D1
Effective to Remove No Efficacy
Chemical Series No Series
Contains Alkyl (50% C14, Ethanol, 10% C16) Dimethyl Benzyl Ammonium Saccharinate, 40% C12
Item Disinfectant Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms