Check Availability
  • LYSOL 

    Disinfectant, 19 oz. Aerosol Can, Spring Waterfall® Liquid, Ready to Use, 12 PK

  • Item # 22C484
  • Mfr. Model # REC 76075
Disinfectant, 19 oz. Aerosol Can, Spring Waterfall® Liquid, Ready to Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Disinfectant spray prevents mold and mildew growth and helps prevent the spread of MRSA, HIV-1, Influenza A (H1N1), and norovirus. Tuberculocidal, virucidal, fungicidal, and batericidal.
Show More Close
 

Technical Specifications

Item # 22C484
Mfr. Model # REC 76075
UNSPSC #47131803
Catalog Page 1511
Shipping Weight 19.0 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Disinfectant
Primary Chemical None
Cleaner Container Type Aerosol Can
Cleaner Container Size 19 oz.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Spring Waterfall(R)
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards CA Prop. 65, VOC, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; NSF Classification D1
Effective to Remove No Efficacy
Chemical Series No Series
Contains Alkyl (50% C14, Ethanol, 10% C16) Dimethyl Benzyl Ammonium Saccharinate, 40% C12
Item Disinfectant Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms