Check Availability
  • LYSOL 

    Disinfectant Cleaner, 24 oz. Aerosol Can

  • Item # 1XEH3
  • Mfr. Model # REC 02775
Disinfectant Cleaner, 24 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Spray formula kills Poliovirus Type 1, Hepatitis A, and HIV-1 (AIDS virus). Tuberculocidal, virucidal, fungicidal, and bactericidal spray also prevents odors and growth of mold and mildew. EPA registered.
Show More Close
 

Technical Specifications

Item # 1XEH3
Mfr. Model # REC 02775
UNSPSC #47131803
Catalog Page 1511
Shipping Weight 23.04 lbs
Country of Origin USA *
Item Disinfectant Cleaner
Recommended Dilution Ready to Use
Size 24 oz.
Fragrance Fresh
Container Type Aerosol Can
Standards CA Prop. 65, VOC, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; NSF Classification C2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms