Check Availability
Starter Closed Metal Shelving, 36"W x 18"D x 84"H, 8000 lb. Load Cap., 5 Shelves, Dove Gray
  • LYON 

    Starter Closed Metal Shelving, 36"W x 18"D x 84"H, 8000 lb. Load Cap., 5 Shelves, Dove Gray

  • Item # 4GYG7
  • Mfr. Model # DD8038SX
  • Web Price
    $480.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4GYG7
Mfr. Model # DD8038SX
UNSPSC #24102004
Shipping Weight 155.5 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Closed
Shelving Strength Rating Industrial
Shelving Gauge 18
Overall Width 36"
Overall Depth 18"
Overall Height 84"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 5
Shelf Capacity 1300 lb.
Color Dove Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 16
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Powder Coated
Includes (5) Shelves, (2) Closed Post Side Panels, (20) Clips, 2 Piece Back Panel
Green Certification or Other Recognition GREENGUARD Gold
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Shelf Style Solid
Number of Drawers 0

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms