Check Availability
  • LYON 

    Starter Closed Metal Shelving, 36"W x 12"D x 84"H, 8000 lb. Load Cap., 5 Shelves, Dove Gray

  • Item # 4GYG3
  • Mfr. Model # DD8037SX
Starter Closed Metal Shelving, 36"W x 12"D x 84"H, 8000 lb. Load Cap., 5 Shelves, Dove Gray
Qty
  • Web Price
    $357.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial-duty, steel, closed metal shelving starter is ideal for industrial applications. It can be customized with add-on units (available separately) to accommodate your specific storage solution.
Show More Close
 

Technical Specifications

Item # 4GYG3
Mfr. Model # DD8037SX
UNSPSC #24102004
Shipping Weight 132.5 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Closed
Shelving Strength Rating Industrial
Shelving Gauge 18
Overall Width 36"
Overall Depth 12"
Overall Height 84"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 5
Shelf Capacity 1300 lb.
Color Dove Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 16
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Powder Coated
Includes (5) Shelves, (2) Closed Post Side Panels, (20) Clips, 2 Piece Back Panel
Shelf Style Solid
Number of Drawers 0
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms