Check Availability
  • LYON 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 96"W x 24"D x 72"H

  • Item # 5JM88
  • Mfr. Model # DD67511SR
Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 96"W x 24"D x 72"H
Qty
  • Web Price
    $678.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JM88
Mfr. Model # DD67511SR
UNSPSC #24102004
Shipping Weight 228.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 96"
Overall Depth 24"
Overall Height 72"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 1650 lb.
Load Capacity 10,000 lb.
Shelving Frame Material Steel
Color Dove Gray
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Shelving Gauge 14
Shelving Post Gauge 14
Includes (2) Welded Uprights, (6) Beams,(2) Front To Back Support Per Level, (2) Ribbed Deck Sections per level
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms