Check Availability
  • LYON 

    Putty Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 66" H

  • Item # 4JXG1
  • Mfr. Model # PP5242SU
Putty Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 66" H
Qty
  • Web Price
    $306.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JXG1
Mfr. Model # PP5242SU
UNSPSC #56101520
Shipping Weight 46.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (3) One Prong Hooks
Opening Width 9-1/4"
Opening Depth 10-7/8"
Opening Height 28-1/2"
Overall Width 12"
Overall Depth 12"
Overall Height 66"
Color Putty
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms