Check Availability
  • LYON 

    Putty Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 45" W X 18" D X 13-3/4" H

  • Item # 5JV20
  • Mfr. Model # PP5991CR
Putty Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 45" W X 18" D X 13-3/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JV20
Mfr. Model # PP5991CR
UNSPSC #56101520
Shipping Weight 50.0 lbs
Country of Origin USA *
Item - Box Lockers Wall Mount Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (4) Wide, (1) Tier
Number of Openings 4
Opening Width 8-3/4"
Opening Depth 16-7/8"
Opening Height 11-3/4"
Overall Width 45"
Overall Depth 18"
Overall Height 13-3/4"
Color Putty
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Coat Rod, 6'' Legs, Louvered Dood and Pull handle
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms