Check Availability
  • LYON 

    Light Gray Antimicrobial Wardrobe Locker, (1) Wide, (1) Tier Openings: 1, 18" W X 18" D X 82" H

  • Item # 5LA86
  • Mfr. Model # UGRNS5092H
Light Gray Antimicrobial Wardrobe Locker, (1) Wide, (1) Tier Openings: 1, 18" W X 18" D X 82" H
Qty
  • Web Price
    $310.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LA86
Mfr. Model # UGRNS5092H
UNSPSC #56101520
Shipping Weight 82.5 lbs
Country of Origin USA *
Item - Wardrobe Lockers Antimicrobial Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Hooks per Opening (3) One Prong Hooks and Coat Rod
Opening Width 18"
Opening Depth 18"
Opening Height 72"
Overall Width 18"
Overall Depth 18"
Overall Height 82"
Color Light Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Hat Shelf
Locker Color Family Grays
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Welcome Sign In