Check Availability
  • LYON 

    Industrial Storage Cabinet, Putty, 78" H X 36" W X 18" D, Unassembled

  • Item # 5JT37
  • Mfr. Model # PP1089
Industrial Storage Cabinet, Putty, 78" H X 36" W X 18" D, Unassembled
Qty
  • Web Price
    $729.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet acts as a storage space for office supplies and a wardrobe facility. Its full-width top shelf can either hold your packages or hates. 4 half shelves are adjustable every 2". Includes vertical dividing partition.
Show More Close
 

Technical Specifications

Item # 5JT37
Mfr. Model # PP1089
UNSPSC #56111906
Shipping Weight 132.5 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Industrial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 180 lb.
Number of Doors 2
Cabinet Color Putty
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes Cylinder Lock, (2) Keys
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms