Check Availability
  • LYON 

    Heavy Duty Storage Cabinet, Gray, 78" H X 24" W X 21" D, Assembled

  • Item # 5JL54
  • Mfr. Model # DD1130
Heavy Duty Storage Cabinet, Gray, 78" H X 24" W X 21" D, Assembled Shelving Cabinet,78" H,24" W,Gray
Qty
  • Web Price
    $928.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Storage cabinet has 3 walls of mesh for extra visibility. You can securely store your bulky goods, sports gear, tool chests, equipment, or small machines.
Show More Close
 

Technical Specifications

Item # 5JL54
Mfr. Model # DD1130
UNSPSC #56111906
Shipping Weight 146.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 24"
Depth of Cabinet 21"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 300 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms