Check Availability
  • LYON 

    Dove Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 12, 45" W X 18" D X 78" H

  • Item # 4JXE2
  • Mfr. Model # DD54073SU
Dove Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 12, 45" W X 18" D X 78" H
Qty
  • Web Price
    $878.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features steel construction to help withstand demanding applications.
Show More Close
 

Technical Specifications

Item # 4JXE2
Mfr. Model # DD54073SU
UNSPSC #56101520
Catalog Page 0
Shipping Weight 228.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 12
Hooks per Opening (3) Two Single Prong Hooks
Opening Width 11-3/4"
Opening Depth 16-7/8"
Opening Height 10-5/8"
Overall Width 45"
Overall Depth 18"
Overall Height 78"
Color Dove Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Welcome Sign In