Check Availability
  • LYON 

    Dove Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 66" H

  • Item # 4JXC1
  • Mfr. Model # DD5242SU
Dove Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 66" H
Qty
  • Web Price
    $290.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 4JXC1
Mfr. Model # DD5242SU
UNSPSC #56101520
Shipping Weight 46.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (3) One Prong Hooks
Opening Width 9-1/4"
Opening Depth 10-7/8"
Opening Height 28-1/2"
Overall Width 12"
Overall Depth 12"
Overall Height 66"
Color Dove Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms