Check Availability
  • LYON 

    Dove Gray Box Locker, (3) Wide, (5) Tier , Openings: 15, 45" W X 15" D X 66" H

  • Item # 5JN98
  • Mfr. Model # DD53223
Dove Gray Box Locker, (3) Wide, (5) Tier , Openings: 15, 45" W X 15" D X 66" H
Qty
  • Web Price
    $635.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 5JN98
Mfr. Model # DD53223
UNSPSC #56101520
Shipping Weight 158.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (3) Wide, (5) Tier
Number of Openings 15
Opening Width 12-1/4"
Opening Depth 13-7/8"
Opening Height 10-5/8"
Overall Width 45"
Overall Depth 15"
Overall Height 66"
Color Dove Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes 6" Leg, Louvered Door and Pull Handle
Locker Color Family Grays
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms