Check Availability
  • LYON 

    Bin Cabinet, Total Number of Bins 70

  • Item # 5LA80
  • Mfr. Model # DD1102F
  • (1)
Bin Cabinet, Total Number of Bins 70
Qty
  • Web Price
    $3,922.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LA80
Mfr. Model # DD1102F
UNSPSC #24112401
Shipping Weight 1040.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel/Tilt Bins
Height of Cabinet 60"
Width of Cabinet 60"
Depth of Cabinet 36-1/2"
Total Number of Bins 70
Total Number of Shelves 2
Total Number of Drawers 4
Bin Depth (52) 5-3/8", (18) 5-3/4"
Bin Height (52) 5-1/2", (18) 6-1/2"
Bin Width (52) 4-1/4", (18) 15"
Total Number of Door Bins 70
Bins per Cabinet 0
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dove Gray
Gauge 14
Total Capacity 7190 lb.
Number of Cabinet Shelves 2
Cabinet Shelf Capacity 1450 lb.
Number of Door Shelves 0
Drawer Capacity 450 lb.
Inside Drawer H x W x D (1) 2-1/4" x 39-1/2" x 25-1/8" and (1) 3" x 39-1/2" x 25-1/8" and (2) 9-3/8" x 39-1/2" x 25-1/8"
Bin Material Plastic
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes (1) Shelf/Coat Rod 14 W X 21 1/2 D In, Hinged Lock Bar On Drawers, Swivel Casters on Doors
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms