Check Availability
  • LYON 

    Bin Cabinet, Total Number of Bins 40

  • Item # 5JL51
  • Mfr. Model # DD1126
Bin Cabinet, Total Number of Bins 40
Qty
  • Web Price
    $2,205.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JL51
Mfr. Model # DD1126
UNSPSC #56111906
Shipping Weight 460.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Tilt Bins
Height of Cabinet 76"
Width of Cabinet 39"
Depth of Cabinet 27"
Total Number of Bins 40
Total Number of Shelves 2
Total Number of Drawers 0
Bin Depth (16) 14-3/4", (24) 5-3/4"
Bin Height (16) 7", (24) 6-1/2"
Bin Width (16) 8-1/4", (24) 15"
Total Number of Door Bins 24
Bins per Cabinet 16
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dove Gray
Gauge 14
Total Capacity 6270 lb.
Number of Cabinet Shelves 2
Cabinet Shelf Capacity 1450 lb.
Number of Door Shelves 0
Bin Material Plastic
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 2 Full Width Shelves, 16 Large Bins Inside, 24 Tilt Bins in Doors, Swivel Casters on Doors
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms