Check Availability
  • LYON 

    Bench,Locker Room

  • Item # 5JV09
  • Mfr. Model # PP5810
Bench,Locker Room
Qty
  • Web Price
    $254.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JV09
Mfr. Model # PP5810
UNSPSC #56112109
Shipping Weight 35.2 lbs
Country of Origin USA *
Item Locker Room Bench
Overall Width 72"
Color Putty
Material Hardwood & Steel
Finish Powder Coated
Includes (2) Pedestals, (1) Hardwood Bench
Sub-Category Locker Room Bench
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions