Check Availability
  • LYON 

    Bench, Locker Room

  • Item # 5JP25
  • Mfr. Model # DD5811
Bench, Locker Room
Qty
  • Web Price
    $299.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JP25
Mfr. Model # DD5811
UNSPSC #56112109
Shipping Weight 43.0 lbs
Country of Origin USA *
Sub-Category Pedestal Bench
Item Locker Room Bench
Overall Width 96"
Overall Depth 9-1/2"
Overall Height 18"
Color Gray
Material Hardwood & Steel
Finish Powder Coated
Includes (2) Pedestals, (1) Hardwood Bench
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions