Check Availability
  • LYON 

    Bench, Locker Room

  • Item # 5JP12
  • Mfr. Model # DD5794
Bench, Locker Room
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JP12
Mfr. Model # DD5794
UNSPSC #56112109
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Locker Room Bench
Overall Width 48"
Overall Depth 9-1/2"
Overall Height 18"
Color Gray
Material Hardwood & Steel
Finish Powder Coated
Includes (2) Pedestals, (1) Hardwood Bench
Sub-Category Locker Room Bench
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions