Check Availability
  • LYNDEX-NIKKEN 

    Keyless Drill Chuck, 0.094" to 0.500"

  • Item # 38PW43
  • Mfr. Model # HSK100A-NPU13C-145
Keyless Drill Chuck, 0.094" to 0.500"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38PW43
Mfr. Model # HSK100A-NPU13C-145
UNSPSC #27112807
Shipping Weight 8.1 lbs
Country of Origin Japan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.500"
Capacity Min. 0.094"
Key Number NPU13
Mounting Type HSK100A
* This product's country of origin is subject to change

Compliance and Restrictions