Check Availability
Keyless Drill Chuck, 0" to 0.312"
  • LYNDEX-NIKKEN 

    Keyless Drill Chuck, 0" to 0.312"

  • Item # 38PE81
  • Mfr. Model # CAT40-NPU8-110U
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38PE81
Mfr. Model # CAT40-NPU8-110U
UNSPSC #27112807
Shipping Weight 3.8 lbs
Country of Origin Japan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.312"
Capacity Min. 0"
Key Number NPU8
Mounting Type CAT40

* This product's country of origin is subject to change

Compliance and Restrictions