Check Availability
  • LYNDEX-NIKKEN 

    Keyless Drill Chuck, 0" to 0.312"

  • Item # 38NY11
  • Mfr. Model # BT30-NPU8-70
Keyless Drill Chuck, 0" to 0.312"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NY11
Mfr. Model # BT30-NPU8-70
UNSPSC #27112807
Shipping Weight 2.0 lbs
Country of Origin Japan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.312"
Capacity Min. 0"
Key Number NPU8
Mounting Type BT30
* This product's country of origin is subject to change

Compliance and Restrictions