Check Availability
  • LYNDEX-NIKKEN 

    Collet, 7/8" Size, R8, Exact Size Range

  • Item # 38NU78
  • Mfr. Model # 800-056
Collet, 7/8" Size, R8, Exact Size Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NU78
Mfr. Model # 800-056
UNSPSC #27112808
Shipping Weight 0.6 lbs
Country of Origin Japan *
Item Collet
Collet Series R8
Range Exact Size
Size 7/8"
Coolant Through No
For Use With Collet System
* This product's country of origin is subject to change

Compliance and Restrictions