Check Availability
  • LYLE 

    Weapons, Devices or Substances, No Header, Recycled Aluminum, 12" x 18"

  • Item # 6DUV9
  • Mfr. Model # SEC-042-18HA
Weapons, Devices or Substances, No Header, Recycled Aluminum, 12" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DUV9
Mfr. Model # SEC-042-18HA
UNSPSC #55121710
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Weapons, Devices or Substances
Height 12"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Concealed Firearms Are Prohibited In This Facility
Sign Legend Color Black
Sign Background Color White, Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms