Check Availability
  • LYLE 

    Weapons, Devices or Substances, Notice, Recycled Aluminum, 14" x 10", With Mounting Holes, Engineer

  • Item # 484L93
  • Mfr. Model # LCU1-0160-RA_10x14
Weapons, Devices or Substances, Notice, Recycled Aluminum, 14" x 10", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L93
Mfr. Model # LCU1-0160-RA_10x14
UNSPSC #55121704
Shipping Weight 0.534 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Weapons, Devices or Substances
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color Black
Header Background Color White
Legend NOTICE, AS AUTHORIZED BY T.C.A. 39-17-1359, POSSESSION OF A WEAPON ON POSTED PROPERTY OR IN A POSTED BUILDING IS PROHIBITED AND IS A CRIMINAL OFFENSE
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2077, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms