Check Availability
  • LYLE 

    Weapons, Devices or Substances, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes

  • Item # 484L89
  • Mfr. Model # LCU1-0106-RA_14x10
Weapons, Devices or Substances, No Header, Recycled Aluminum, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L89
Mfr. Model # LCU1-0106-RA_14x10
UNSPSC #55121704
Shipping Weight 0.534 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Weapons, Devices or Substances
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend FIREARMS ARE PROHIBITED ON THESE PREMISES, REGARDLESS OF A CONCEALED-CARRY PERMIT
Sign Legend Color Black, Red, White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In