Check Availability
  • LYLE 

    Weapons, Devices or Substances, Caution, Recycled Aluminum, 14" x 10", With Mounting Holes

  • Item # 484L23
  • Mfr. Model # LCU1-0014-NA_10x14
Weapons, Devices or Substances, Caution, Recycled Aluminum, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484L23
Mfr. Model # LCU1-0014-NA_10x14
UNSPSC #55121704
Shipping Weight 0.534 lbs
Country of Origin USA *
Item Security Sign
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Purple
Legend Radiation Area Keep Out
Sign Legend Color Purple
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In