Check Availability
  • LYLE 

    Weapons, Devices or Substances, No Header, Vinyl, 10" x 14", Adhesive Surface, Engineer

  • Item # 484K90
  • Mfr. Model # LCU1-0105-RD_14x10
Weapons, Devices or Substances, No Header, Vinyl, 10" x 14", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K90
Mfr. Model # LCU1-0105-RD_14x10
UNSPSC #55121704
Shipping Weight 0.521 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Weapons, Devices or Substances
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Header Legend Color Black
Header Background Color Black
Legend ALL WEAPONS INCLUDING CONCEALED FIREARMS ARE PROHIBITED ON THESE PREMISES
Sign Legend Color Black, Red, White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms