Check Availability
  • LYLE 

    Weapons, Devices or Substances, Notice, Recycled Plastic, 14" x 10", With Mounting Holes

  • Item # 484K27
  • Mfr. Model # LCU1-0158-NP_10x14
Weapons, Devices or Substances, Notice, Recycled Plastic, 14" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K27
Mfr. Model # LCU1-0158-NP_10x14
UNSPSC #55121704
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Weapons, Devices or Substances
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color Red
Header Background Color White
Legend NOTICE ALL ACTIVITIES MONITORED BY VIDEO CAMERA/AVISO TODAS LAS ACTIVIDADES SE MONITOREAN CON UNA CAMARA DE VIDEO
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms